• Cart

DESCRIPTION

  • Back flow prevention system
  • Limited lifetime warranty
  • Self cleaning spray head
  • Sixty inch hose with matching finish
  • Step by step installation instructions
  • Twenty four inch adjustable slide bar

Fortis Caffe 3-Function Wall Mount Hand Shower Kit

F8812400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A122.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
33-31/32 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
10-15/16 in

Starting at
Call for Pricing
  • QUANTITY