DESCRIPTION

  • Limited lifetime warranty
  • Metal pop-up
  • Quarter turn ceramic disc valves
  • Solid brass construction, exposed pop-up drain without overflow
  • Step by step installation instructions

Fortis Caffe 3-Hole Widespread Lavatory Faucet with Double Cross Handle

F8821400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Caffe
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-43/64 in
Spout Reach
6-19/32 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$697.0
EACH
  • QUANTITY