DESCRIPTION

  • Limited lifetime warranty
  • Metal pop-up
  • Quarter turn ceramic disc valves
  • Solid brass construction, exposed pop-up drain without overflow
  • Step by step installation instructions

Fortis San Marco 3-Hole Widespread Lavatory Faucet with Double Lever Handle

F8921400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-37/64 in
Spout Reach
5-37/64 in
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$418.2
EACH
  • QUANTITY