Fortis

3/4 in. NPT Volume Control Valve

Part #FVALVE402  |  Manufacturer Part #VALVE402

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve