• Cart

DESCRIPTION

  • Diverting spout
  • Limited lifetime warranty
  • One half inch NPT inlet connector
  • Step by step installation instructions

Fortis Milano 6-11/64 in. Diverter Tub Spout

F7843100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Milano
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-11/64 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY