DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis San Marco 6-21/25 in. Wall Mount Toilet Tissue Holder

F8905100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
1-27/32 in
Length
6.84 in
Material
Brass
Width
6-5/6 in

Starting at
$123.0
EACH
  • QUANTITY

DOCUMENTS