DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT connection
  • Step by step installation instructions

Fortis Caffe 6 in. Ceiling Mount Shower Arm and Flange

F5074406PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6 in
Installation Type
Ceiling Mount
Material
Brass
Width
3-5/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.6
EACH
  • QUANTITY

DOCUMENTS