DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis San Marco 7-1/25 in. Towel Ring

F8907100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-31/100 in
Diameter
7-1/25 in
Height
5-3/25 in
Installation Type
Concealed Screw
Material
Brass

Starting at
$143.5
EACH
  • QUANTITY

DOCUMENTS