DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis Caffe 7-1/25 in. Wall Mount Toilet Tissue Holder

F8805100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7-1/25 in
Material
Brass
Width
3-8/25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS