Non-Diverter Tub Spout in Polished Chrome
Abruzzo Non-Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in NPT connection
- Non-diverting, polished tub spout
- Solid brass construction
- Step-by-step installation instructions
- Coordinates with the ABRUZZO and GATTINARA collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Reach:
- 7-7/16 in
- Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes
- Width:
- 3-35/64 in