Supply Elbow in Polished Chrome
Abruzzo Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT Connection
- Step-By-Step Installation Instructions
- Solid Brass Construction
- Coordinates seamlessly with theABRUZZO,CORSINI,GATTINARA, andSCALACollections
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Supply Elbow
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass