Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Polished Chrome
Abruzzo Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complete trim kit
- Thermo control cartridge
- Solid brass construction
- Stop limit temperature device included
- Step-by-step installation instructions
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Abruzzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Thermostatic, Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No