Valve Trim
Abruzzo Valve Trim
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Pressure balance trim
- Built-in volume control
- Includes pressure balance cartridge
- 1/2 in pressure balance valve featuring ceramic discs
- Step-by-step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Abruzzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing