1/2 in. NPT Brass Flange in Brushed Black
Brera 1/2 in. NPT Brass Flange in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in NPT connection
- Coordinates with the BRERA and VITRINA collections
- Solid brass construction
- Step-by-step installation instructions
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Brera
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No