Brera 2-Outlet Diverter Thermostatic Shower Valve Trim in Polished Chrome

Part #F9269100PC  |  Item #4205674  |  Manufacturer Part #9269100PC

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One half inch stacked thermostatic valve featuring ceramic discs
  • Kit includes trim and thermostatic cartridge
  • High flow valve supports multiple outlets
  • One half inch NPT inlets
  • Diverter with progressive volume control
  • Independent temperature control
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Brera

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Two Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Width: 7-31/64 in