1/2 in. MNPT 16 in. Solid Brass Shower Arm in Brushed Gold
Brera 1/2 in. MNPT 16 in. Solid Brass Shower Arm in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Male NPT Connection
- Round Flange to Support Arm
- Solid Brass Construction
- Coordinates seamlessly with the BRERA and VITRINA Collections
- Step-By-Step Installation Instructions
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Brera
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No