Single Lever Handle Shower Valve Trim in Polished Chrome
Brera Single Lever Handle Shower Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch pressure balance valve featuring ceramic discs
- One half inch NPT inlets
- Includes pressure balance cartridge
- Limited lifetime warranty
- Step by step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-31/64 in
- Handle Type:
- Lever
- Height:
- 7-31/64 in
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No