5-3/64 in. Tub Spout in Brushed Nickel
Caffe 5-3/64 in. Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-diverting spout
- Step by step installation instructions
- One half inch NPT inlet connector
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-3/64 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-11/32 in