5-7/16 in. 45 Degree Shower Arm in Polished Chrome
Caffe 5-7/16 in. 45 Degree Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Caffe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-7/16 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in