Thermostatic Shower System Trim with Seven Cross Handle in Brushed Nickel
Caffe Thermostatic Shower System Trim with Seven Cross Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Progressive volume control
- Showerhead features rotating ball joint
- Ceramic disc valving
- Safety high limit temperature stop
- Sixty inch hose with matching finish
- Self cleaning spray head
- Back flow prevention system
- Invigorating body jet
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Seven Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No