DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT connection
  • Step by step installation instructions

Fortis Ceiling Shower Arm and Flange

F5074412

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
MNPT
Faucet Mount
Ceiling Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
12 in
IAPMO Listed
No
Installation Type
Ceiling Mount
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
3-5/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS