DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT inlets
  • Step by step installation instructions
  • Three hole valve compatible with 2 handle wall mount lavatory trims

Fortis Wall Mount Lavatory Valve

FVALVE207

Number of Handles:

Two Handle

SPECIFICATIONS

ADA Compliant
No
Faucet Mount
Wall Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$143.5
EACH
  • QUANTITY