Round Closed Towel Ring in Polished Chrome
Milano Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Step by step installation instructions
- Concealed screw installation
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-99/100 in
- Height:
- 7-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-99/100 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-9/16 in