• Cart

DESCRIPTION

  • Ceramic disc valving
  • Limited lifetime warranty
  • Progressive volume control
  • Step by step installation instructions
  • Three fourth inch or 1/2" NPT inlet

Fortis Milano Volume Control Trim Only with Single Knob Handle in Brushed Nickel

F7840200BN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Milano
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
WaterSense Labeled
No
Width
4-9/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now