DESCRIPTION

Fortis NPT Rough-In Only for 3-Way Diverter Valve

FVALVE425

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Flow Rate
9.7 gpm
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$143.5
EACH
  • QUANTITY