DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch pressure balance valve featuring ceramic discs
  • Step by step installation instructions

Fortis San Marco Pressure Balancing Shower Valve Trim

F8968700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Lever
Height
7-31/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
5-29/32 in

Starting at
$225.5
EACH
  • QUANTITY