DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch pressure balance valve featuring ceramic discs
  • Step by step installation instructions

Fortis Serie San Marco Pressure Balance Shower with Single Lever Handle

F8969700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Serie San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Rain
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$389.5
EACH
  • QUANTITY