DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • Mechanical diverter for tub spout
  • One half inch NPT inlets
  • Raincan showerhead
  • Self cleaning spray nozzles
  • Showerhead features rotating ball joint
  • Step by step installation instructions

Fortis San Marco Pressure Balance Tub and Shower Trim (Trim Only)

F8979700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1-B125.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
San Marco
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
5-7/64 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY