DESCRIPTION

  • Includes pressure balance cartridge
  • Limited lifetime warranty
  • Mechanical diverter for tub spout
  • One half inch NPT inlets
  • Raincan showerhead
  • Self cleaning spray nozzles
  • Showerhead features rotating ball joint
  • Step by step installation instructions

Fortis Brera Pressure Balance Tub and Shower Trim Kit

F9279700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME B125.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Brera
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Dual
Spout Reach
5-7/64 in
Spout Type
Tub
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY