DESCRIPTION

Fortis Pressure Balancing Tub and Shower Valve

FVALVE7

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$143.5
EACH
  • QUANTITY