DESCRIPTION

  • Includes test plug
  • Limited lifetime warranty
  • One half inch NPT inlet
  • Step by step installation instructions

Fortis Pressure Balancing Valve

FVALVE6

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$123.0
EACH
  • QUANTITY