1-Function Showerhead Kit in Brushed Nickel
Roma 1-Function Showerhead Kit in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch NPT inlet
- Self cleaning spray head
- Showerhead features rotating ball joint
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Roma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12-51/64 in
- Shower Arm Reach:
- 12-51/64 in
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No