Roma 3-Hole Roman Tub Kit with Double Lever Handle in Brushed Nickel

Part #F73102GLBN  |  Item #4205476  |  Manufacturer Part #73102GLBN

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High flow 3/4" valves featuring ceramic discs
  • Kit includes trim and valve
  • Stainless steel hoses
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Collection: Roma

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

Handle Type: Lever

IAPMO Listed: No

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-43/64 in

Spout Reach: 6-3/8 in

Trim Only: No

Tub Spout Reach: 6-3/8 in

WaterSense Labeled: No