Thermostatic Valve Trim with Double Knob Handle in Polished Chrome
Roma Thermostatic Valve Trim with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow valve supports multiple outlets
- Includes trim and thermostatic cartridge
- One half inch stacked thermostatic valve featuring ceramic discs
- Limited lifetime warranty
- Independent temperature control
- Step by step installation instructions
- Progressive volume control
- One half inch NPT inlets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Roma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7-31/64 in