10 gpm 3-Hole Double Lever Handle Deckmount Roman Tub Faucet Trim in Brushed Nickel

You last purchased this on
 
Fortis

San Marco 10 gpm 3-Hole Double Lever Handle Deckmount Roman Tub Faucet Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

San Marco 10 gpm 3-Hole Double Lever Handle Deckmount Roman Tub Faucet Trim in Brushed Nickel

  • Fast #
  • Part #F8910200BN
  • Item #4128554
  • Manufacturer Part #8910200BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
San Marco
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
12 in
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Height:
8-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
10 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/16 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-7/16 in
Trim Only:
No
Tub Spout Reach:
5-29/32 in
WaterSense Labeled:
No