Single Function Hand Shower in Brushed Nickel
San Marco Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sixty inch hose with matching finish
- Self cleaning spray head
- Back flow prevention system
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- San Marco
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Height:
- 29-17/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 29-17/32 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- No
- Width:
- 1-33/64 in