Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Fortis

San Marco Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

San Marco Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #F8912900PC
  • Item #4205700
  • Manufacturer Part #8912900PC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sixty inch hose with matching finish
  • Self cleaning spray head
  • Back flow prevention system
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A122.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
San Marco
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Height:
29-17/32 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
29-17/32 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
1-33/64 in