Thermostatic Valve Kit in Tuscan Bronze
San Marco Thermostatic Valve Kit in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes trim and thermostatic cartridge
- High flow valve supports multiple outlets
- Three quarter inch thermostatic valve featuring ceramic discs
- Step by step installation instructions
- Limited lifetime warranty
- Safety high limit temperature stop
- Three quarter inch NPT inlets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- San Marco
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 7-31/64 in
- Handle Type:
- Knob
- Height:
- 7-31/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 5-29/32 in