Volume Control Valve Trim Kit with Single Knob Handle in Polished Chrome
San Marco Volume Control Valve Trim Kit with Single Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three fourth inch or 1/2" NPT inlet
- Progressive volume control
- Ceramic disc valving
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- San Marco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 5-1/8 in
- Handle Type:
- Knob
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-1/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No