Single Function Rain Showerhead in Polished Chrome

You last purchased this on
 
Fortis

Serie Scala Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Serie Scala Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #F8475000PC
  • Item #4205333
  • Manufacturer Part #8475000PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features rotating ball joint
  • One half inch NPT inlets
  • Raincan showerhead
  • Limited lifetime warranty
  • Step by step installation instructions
  • Self cleaning spray nozzles
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Serie Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Shape:
Square
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No