Scala Single Function Hand Shower in Brushed Nickel

Part #F847800CBN  |  Item #7100067  |  Manufacturer Part #847800CBN

$135.30 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Hose Included: No

Showerhead Function: Single

WaterSense Labeled: Yes