Scala Square Drop Elbow in Brushed Nickel

Part #F5091300BN  |  Item #7100087  |  Manufacturer Part #5091300BN

$159.90 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Commercial

Collection: Scala

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Elbow

Installation Type: Wall Mount