Brass Hand Shower Holder in Polished Chrome

You last purchased this on
 
Fortis

Scala Brass Hand Shower Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Scala Brass Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #F8470000PC
  • Item #7100081
  • Manufacturer Part #8470000PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Step-By-Step Installation Instructions
  • 1/2” NPT Connection
  • Solid Brass Construction
  • Coordinates seamlessly with the ABRUZZO, CORSINI, GATTINARA, and SCALA Collections
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Hand Shower Holder
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-3/64 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
Yes
Width:
2-3/64 in