Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

This product has been replaced by

Fortis Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Fortis Single Handle Volume Control Valve Trim in Polished Chrome
Manufacturer Part #84402SQPC
You last purchased this on
 
Fortis

Scala Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fortis Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Fortis Single Handle Volume Control Valve Trim in Polished Chrome
Manufacturer Part #84402SQPC
Fortis

Scala Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #F8440200PC
  • Item #4205657
  • Manufacturer Part #8440200PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three fourth inch or 1/2" NPT inlet
  • Progressive volume control
  • Ceramic disc valving
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Scala
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
5-1/8 in
Faucet Valve Type:
Ceramic Disc
Handle Type:
Knob
Height:
5-1/8 in
IAPMO Listed -:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Volume Control
Width:
3-15/16 in