Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Fortis

Serie San Marco Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Serie San Marco Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #F8942500BN
  • Item #4205686
  • Manufacturer Part #8942500BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One half inch NPT inlets
  • One inlet, 3 outlets
  • Ceramic disc valving
  • Limited lifetime warranty
  • Step by step installation instructions
  • Select individual or shared outlet positioning
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-B125.1
Application:
Residential
Brand Model Compatibility:
VALVE425 Rough-in Valve
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Serie San Marco
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
5-1/8 in
Escutcheon Width:
3-15/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
Valve Type:
Transfer & Diverter Valve
WaterSense Labeled:
No