DESCRIPTION

Fortis Shower Valve Extension Kit

FEX69700

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No