DESCRIPTION

  • Diverter with progressive volume control
  • High flow valve supports multiple outlets
  • Independent temperature control
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch stacked thermostatic valve featuring ceramic discs
  • Step by step installation instructions

Fortis Thermostatic Diverter and Volume Control in Rough Brass (Rough-In Only)

FVALVE691

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Mount
Wall Mount
Flow Rate
5.5 gpm
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$164.0
EACH
  • QUANTITY