Thermostat Valve Extension Kit in Brushed Nickel

You last purchased this on
 
Fortis

Thermostat Valve Extension Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Thermostat Valve Extension Kit in Brushed Nickel

  • Fast #
  • Part #FEX71100BN
  • Item #4205706
  • Manufacturer Part #EX71100BN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Repair Kit
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
WaterSense Labeled:
No