DESCRIPTION

Fortis Thermostatic Valve

FVALVE711

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$246.0
EACH
  • QUANTITY