Thermostat Volume Control Extension Kit for Fortis Milano, Scala, Roma and Siena Diverter Valve in Brushed Nickel
Thermostat Volume Control Extension Kit for Fortis Milano, Scala, Roma and Siena Diverter Valve in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- WaterSense Labeled:
- No